Pilot Device, 22mm Contact Block, 1NO/NC, E22, Front Mount

Item #: 0150993

Cat #: E22B11

UPC: 782113699486

$ 91.59 EA
Company wide:
3 in stock
Documents & Guides
1 N.O. & 1 N.C. Contact Block, 22.5 mm, 600V Rated, Front Mount, Non-metallic, Standard Heavy-Duty, E22 Series, Terminal Type: Screw.

Overview

1 N.O. & 1 N.C. Contact Block, 22.5 mm, 600V Rated, Front Mount, Non-metallic, Standard Heavy-Duty, E22 Series, Terminal Type: Screw.

Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.

Also known as: 782113699486, E22B11, CUTE22B11

Specifications

Type: 1 N.O. / 1 N.C., Contact Block
Volts DC: 600
Mounting: Front
Volts AC: 600
Type: 1 N.O. / 1 N.C., Contact Block
Mounting: Front
Volts DC: 600
Volts AC: 600