ETN FAZ-D40/2-RT UL 1077 Industrial

Item #: 0150989

Cat #: FAZ-D40/2-RT

UPC: 015081021127

$ 151.14 EA
Company wide:
0 in stock
Documents & Guides

Overview

FAZD402RT
Also known as: 015081021127, FAZ-D40/2-RT, CUTFAZD402RT

Specifications

Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 40
Type: Trip Curve D
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Amps: 40
Family / Style: FAZ-RT
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA