Building Wire, THHN/THWN-2, 12 AWG, Stranded Copper Orange w/White

Item #: 0150967

Cat #: 12THHNCSTRORAWHI2500

UPC: 048243967353

Company wide:
0 in stock
Documents & Guides
Building Wire, THHN/THWN-2, 12 AWG, Stranded Copper, 600V, Orange With White Stripe, 2500 Ft. Reel

Overview

Building Wire, THHN/THWN-2, 12 AWG, Stranded Copper, 600V, Orange With White Stripe, 2500 Ft. Reel
Also known as: 048243967353, 12THHNCSTRORAWHI2500, 12THHNCSTRORAWHI25

Specifications

Color: Orange/White
Length: 2500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Orange/White
Gauge: 12 AWG
Material: Copper
Conductors: 1
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded