Safe Test Point Permanent Electrical Safety Device (PESD)

Item #: 0150950

Cat #: R3MTKITH

UPC: 842864100560

Company wide:
0 in stock
Safe Test Point Permanent Electrical Safety Device (PESD) with Dust Cover, Horizontal Mount, 0-600VAC phase to phase or phase to ground 0-400Hz, 0-1000VDC, any (2) wires line-to-line or line-to-ground (UL Listed to 600VDC), Installation 30mm Pushbutton Hole

Overview

Safe Test Point Permanent Electrical Safety Device (PESD) with Dust Cover, Horizontal Mount, 0-600VAC phase to phase or phase to ground 0-400Hz, 0-1000VDC, any (2) wires line-to-line or line-to-ground (UL Listed to 600VDC), Installation 30mm Pushbutton Hole

Safe-Test Point™ can be directly wired to either the load side or line side of the LOTO voltage source point. It can also be directly wired onto the bus below the fuses to measure a blown fuse or a tripped circuit breaker. The Safe-Test Point™ contains four test point jacks that are hardwired directly to energy sources and allows measurement of both AC and DC voltages by inserting the insulated meter probes into any two test point jacks to take a voltage reading

Also known as: 842864100560, R3MTKITH, GEPR3MTKITH

Specifications

Phase: 3, 1
Mounting: Horizontal
Phase: 3, 1
Mounting: Horizontal