12/3 w/Ground, MC, Aluminum Armor, Solid

Item #: 0150932

Cat #: 123MCAG277VX250

UPC: 077680351746

$ 2.07 FT
Company wide:
29,000 in stock
Documents & Guides
12/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (277 Volt): Brown, Orange, Gray, Green. O.D.: .485"

Overview

12/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (277 Volt): Brown, Orange, Gray, Green. O.D.: .485"

12/3 MCLITE STRIP BN OE GY GN 250' COIL

Also known as: 077680351746, 123MCAG277VX250

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Conductors: 3
Material: Copper
Volts AC: 600