ETN CHF240ST Type CHF Plug-On Circu

Item #: 0150921

Cat #: CHF240ST

UPC: 786685708409

$ 458.73 EA
Company wide:
0 in stock

Overview

C-H CHF240ST 2P 40A 120/240V
Also known as: 786685708409, CHF240ST, CUTCHF240ST

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 40
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 40