6 Outlet Plug In Surge Protector

Item #: 0150882

Cat #: 91-223

UPC: 045923912238

Company wide:
0 in stock
Documents & Guides
6 Outlet Surge Wall Tap; Indoor Use Only; 540 Joules; 15A-120V; 1800W

Overview

6 Outlet Surge Wall Tap; Indoor Use Only; 540 Joules; 15A-120V; 1800W
Also known as: 045923912238, 91-223, SAT91223

Specifications

Volts AC: 120
Material: Plastic
Wattage: 1800
Volts AC: 120
Wattage: 1800
Material: Plastic