MOLD,CABLE TO VERT STL,45 DEG TAP DOWN

Item #: 0150853

Cat #: VSC1TV21C

UPC: 782856557357

Company wide:
0 in stock
Documents & Guides
Cable to Steel, VS, Steel Pipe, #2 Solid, 12"û24" Pipe

Overview

Cable to Steel, VS, Steel Pipe, #2 Solid, 12"û24" Pipe

nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.

Also known as: 782856557357, VSC1TV21C, CADVSC1TV21C

Specifications

Family / Style: VS
Family / Style: VS