ETN CH225GFT3 Type CH 3/4-inch Grou

Item #: 0150841

Cat #: CH225GFT3

UPC: 782116153008

Company wide:
0 in stock
Documents & Guides
ETN CH225GFT3 Type CH 3/4-inc

Overview

ETN CH225GFT3 Type CH 3/4-inc
Also known as: 782116153008, CH225GFT3, CUTCH225GFT3

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 25
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 25