20A Fast-Acting, Ceramic, 250V

Item #: 0150838

Cat #: ABS-20

UPC: 051712700337

$ 3.30 EA
Clearance
Price good while supplies last
Company wide:
110 in stock
Documents & Guides
20 Amp Fuse, Miniature Ceramic Tube, Fast Acting, 250V AC

Overview

20 Amp Fuse, Miniature Ceramic Tube, Fast Acting, 250V AC
Also known as: 051712700337, ABS-20, BUSABS20

Specifications

Speed: Fast Acting
Amps: 20
Speed: Fast Acting
Amps: 20