1" D'VersiBit Auger

Item #: 0150817

Cat #: 16-04-54A

UPC: 783310380887

$ 114.49 EA
Company wide:
15 in stock
Documents & Guides
Auger, D'VersiBit System, Length: 54", Bit Diameter: 1", Shaft Diameter: 1/4", Type: A

Overview

Auger, D'VersiBit System, Length: 54", Bit Diameter: 1", Shaft Diameter: 1/4", Type: A

Wood-type auger bit with screw point Pulls itself through wood , avoids walking or skidding Excellent for drilling in soft woods or through thin sections Slow back-taper allows for easy retrieval

Also known as: 783310380887, 16-04-54A, GRE160454A

Specifications

Diameter: 1 in
Type: Auger, Type A
Length: 54 in
Diameter: 1 in
Length: 54 in
Type: Auger, Type A