D'VersiBit Auger, 3/4"

Item #: 0150815

Cat #: 12-04-54A

UPC: 783310380832

$ 111.90 EA
Company wide:
109 in stock
Documents & Guides
Auger, D'VersiBit System, Length: 54", Bit Diameter: 3/4", Shaft Diameter: 1/4", Type: A

Overview

Auger, D'VersiBit System, Length: 54", Bit Diameter: 3/4", Shaft Diameter: 1/4", Type: A

Wood-type auger bit with screw point Pulls itself through wood, avoids walking or skidding Excellent for drilling in soft woods or through thin sections Slow back-taper allows for easy retrieval

Also known as: 783310380832, 12-04-54A, GRE120454A, FLEXI-BIT

Specifications

Diameter: 3/4 in
Type: Auger, Type A
Length: 54 in
Diameter: 3/4 in
Length: 54 in
Type: Auger, Type A