D'VersiBit Auger, 9/16"

Item #: 0150813

Cat #: 09-03-54A

UPC: 783310380788

$ 108.82 EA
Company wide:
81 in stock
Documents & Guides
Auger, D'VersiBit System, Length: 54", Bit Diameter: 9/16", Shaft Diameter: 3/16", Type: A

Overview

Auger, D'VersiBit System, Length: 54", Bit Diameter: 9/16", Shaft Diameter: 3/16", Type: A

Wood-type auger bit with screw point Pulls itself through wood, avoids walking or skidding Excellent for drilling in soft woods or through thin sections Slow back-taper allows for easy retrieval

Also known as: 783310380788, 09-03-54A, GRE090354A

Specifications

Diameter: 9/16 in
Type: Auger, Type A
Length: 54 in
Diameter: 9/16 in
Length: 54 in
Type: Auger, Type A