D'VersiBit Auger, 1/2"

Item #: 0150811

Cat #: 08-03-54A

UPC: 783310380733

$ 103.72 EA
Company wide:
60 in stock
Documents & Guides
Auger, D'VersiBit System, Length: 54", Bit Diameter: 1/2", Shaft Diameter: 3/16", Type: A

Overview

Auger, D'VersiBit System, Length: 54", Bit Diameter: 1/2", Shaft Diameter: 3/16", Type: A

Wood-type auger bit with screw point Pulls itself through wood, avoids walking or skidding Excellent for drilling in soft woods or through thin sections Slow back-taper allows for easy retrieval

Also known as: 783310380733, 08-03-54A, GRE080354A

Specifications

Diameter: 1/2 in
Type: Auger, Type A
Length: 54 in
Diameter: 1/2 in
Length: 54 in
Type: Auger, Type A