3/8" D'VersiBit Auger

Item #: 0150809

Cat #: 06-03-54A

UPC: 783310380689

$ 100.99 EA
Company wide:
19 in stock
Documents & Guides
Auger, D'VersiBit System, Length: 54", Bit Diameter: 3/8", Shaft Diameter: 3/16", Type: A

Overview

Auger, D'VersiBit System, Length: 54", Bit Diameter: 3/8", Shaft Diameter: 3/16", Type: A

Wood-type auger bit with screw point Pulls itself through wood,avoids walking or skidding Excellent for drilling in soft woods or through thin sections Slow back-taper allows for easy retrieval

Also known as: 783310380689, 06-03-54A, GRE060354A

Specifications

Type: Auger, Type A
Diameter: 3/8 in
Length: 54 in
Type: Auger, Type A
Length: 54 in
Diameter: 3/8 in