F20T12 CW/ALTO (PK X 30)

Item #: 0150789

Cat #: 23018

UPC: 726585230181

Call for price
Company wide:
0 in stock
Lamp, Shatter-Resistant, Fluorescent, F20T12 CW/ALTO (PK X 30), 20 Watts, 1200 Initial Lumens, 4100 K, 62 CRI, T Shape, 1.5 IN Dia, 24 IN Long, T12 Bulb, Medium Bi-Pin (G13) Base, 11000 Avg Life Hrs, Copolymer Coating

Overview

Lamp, Shatter-Resistant, Fluorescent, F20T12 CW/ALTO (PK X 30), 20 Watts, 1200 Initial Lumens, 4100 K, 62 CRI, T Shape, 1.5 IN Dia, 24 IN Long, T12 Bulb, Medium Bi-Pin (G13) Base, 11000 Avg Life Hrs, Copolymer Coating
Also known as: 726585230181, 23018, SHA23018

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1050
Color Rendering Index (CRI): 62
Wattage: 20
Length: 24 in , 2 ft
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 62
Length: 24 in , 2 ft
Type: Shatter-Resistant
Material: Safety Coated Glass
Lumens: 1050
Wattage: 20
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)