Fixture Support Box, Round 3-1/2", Bracket Ears, Non-Metallic

Item #: 0150781

Cat #: 9338-ESGK

UPC: 085339460213

$ 5.20 EA
Company wide:
618 in stock
Documents & Guides
3-1/2" Diameter, Old Work Ceiling/Fixture Box with Speed Clamps, Thermoset Fiberglass, Depth: 2". Cubic Inches: 14.0". Fixture Weight: 15 lbs. Includes: Snap Bracket with Ears and Ground Strap

Overview

3-1/2" Diameter, Old Work Ceiling/Fixture Box with Speed Clamps, Thermoset Fiberglass, Depth: 2". Cubic Inches: 14.0". Fixture Weight: 15 lbs. Includes: Snap Bracket with Ears and Ground Strap

Machine tapped fixture holes, ground strap, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed

Also known as: 085339460213, 9338-ESGK, ALL9338ESGK, 3:0 cutin box, 3/0

Specifications

Mounting: Clamp, Ears
Depth: 2 in
Material: Fiberglass
Cubic Inches: 14 in³
Mounting: Clamp, Ears
Material: Fiberglass
Depth: 2 in
Cubic Inches: 14 in³