NEMA Contactor, Size 6, Non-reversing, A200 series, 540A, 480V/60 Hz coil, Front connection, Three-p

Item #: 0150772

Cat #: A201K6CX

UPC: 786678214535

$ 67698.22 EA
Company wide:
0 in stock
NEMA Contactor, Size 6, Non-reversing, A200 series, 540 Amp, 480 Volt AC Coil, Front Connection, Three-pole

Overview

NEMA Contactor, Size 6, Non-reversing, A200 series, 540 Amp, 480 Volt AC Coil, Front Connection, Three-pole

All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified.

Also known as: 786678214535, A201K6CX, CUTA201K6CX

Specifications

Size: 6
Type: Contactor, Non-Reversing
Amps: 540
Volts AC Control: 480
Size: 6
Amps: 540
Type: Contactor, Non-Reversing
Volts AC Control: 480