125A MET RT PED

Item #: 0150747

Cat #: U5300-O-41

UPC: 784572258426

$ 930.58 EA
Company wide:
0 in stock
MLB U5300-O-41 125A MET RT PED

Overview

MLB U5300-O-41 125A MET RT PED
Also known as: 784572258426, U5300-O-41, MLBU5300O41

Specifications

Mounting: Pedestal
Amps: 125
Phase: 1
Standards: California Proposition 65
Mounting: Pedestal
Phase: 1
Amps: 125
Standards: California Proposition 65