20V MAX* XR® ½" Cordless Impact Wrench w/ Anvil Kit

Item #: 0150718

Cat #: DCF899P1

UPC: 885911377584

Company wide:
0 in stock
Documents & Guides
20V MAX* XR® High Torque ½" Cordless Impact Wrench with Detent Pin Anvil Kit, Up to 700 ft-lbs of Max Torque, LED Light with 20-Second Delay for Increased Visibility Includes 1 Battery & Charger

Overview

20V MAX* XR® High Torque ½" Cordless Impact Wrench with Detent Pin Anvil Kit, Up to 700 ft-lbs of Max Torque, LED Light with 20-Second Delay for Increased Visibility Includes 1 Battery & Charger

The DCF899P1 20 V MAX XR brushless high torque 1/2 In. impact wrench kit w. detent pin anvil is powerful and versatile for fastening various applications. Designed for comfort, speed control, and working in dark spaces.

Also known as: 885911377584, DCF899P1, DEWDCF899P1

Specifications

Volts AC: 20
Type: Impact Wrench, Cordless
Volts AC: 20
Type: Impact Wrench, Cordless