LITH LHQM-LED-R-HO-R0-M6 Quantum th

Item #: 0150707

Cat #: LHQMLEDRHOR0M6

UPC: 745976254728

Company wide:
0 in stock
Documents & Guides
LITHONIA LHQM LED R HO R0 M6

Overview

LITHONIA LHQM LED R HO R0 M6
Also known as: 745976254728, LHQMLEDRHOR0M6, LITLHQMLEDRHOR0M6

Specifications

Material: Thermoplastic
Color: White/Red
Wattage: 6
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Wattage: 6
Volts AC Range: 120 - 277
Color: White/Red
Light Technology: LED