Diesel Locomotive Cable, 373 kcmil, 2 kV

Item #: 0150678

Cat #: OTV373MCM2KVDLO

UPC:

Company wide:
0 in stock
Documents & Guides
Diesel Locomotive Cable, 373 kcmil, Stranded, Copper, 2000 Volts, DLO

Overview

Diesel Locomotive Cable, 373 kcmil, Stranded, Copper, 2000 Volts, DLO

Diesel locomotive cable (DLO) is a flexible cable with a dual-extruded product consisting of ethylene propylene rubber (EPR) insulation and a thermoset chlorinated polyethylene rubber (TS-CPE) jacket. DLO comes with tinned copper Class I stranded conductors. The voltage rating for DLO cable is 2000 volts. DLO cable is suitable for use in conduit, ducts, troughs and electrical tray. It can be used in wet or dry areas.

Also known as: OTV373MCM2KVDLO

Specifications

Material: Copper
Color: Black
Conductors: 1
Gauge: 373 kcmil
Material: Copper
Conductors: 1
Color: Black
Gauge: 373 kcmil