15 Amp Switch, 20 Amp Feed-Through, Ivory

Item #: 0150669

Cat #: AFSW1-I

UPC: 078477694541

$ 51.16 EA
Company wide:
3 in stock
Documents & Guides
15 Amp Switch, 20 Amp Feed-Through, 125 Volt OBC AFCI with Switch, Monochromatic, back and side wired, nylon wallplate/faceplate included, self-grounding clip included - Ivory

Overview

15 Amp Switch, 20 Amp Feed-Through, 125 Volt OBC AFCI with Switch, Monochromatic, back and side wired, nylon wallplate/faceplate included, self-grounding clip included - Ivory

15 Amp Switch. 20 Amp Feed-through. 125 Volt Obc Afci With Switch. Monochromatic. Back And Side Wired. Nylon Wallplate Included. Self-grounding Clip Included – Ivory

Also known as: 078477694541, AFSW1-I, LEVAFSW1I

Specifications

Amps: 20, 15
Type: Combination AFCI/Switch, Feed Through, Self-Grounding
Color: Ivory
Material: Steel, Nylon
Volts AC: 125
Amps: 20, 15
Color: Ivory
Volts AC: 125
Type: Combination AFCI/Switch, Feed Through, Self-Grounding
Material: Steel, Nylon