15A, 120V, 6 Outlet Power Strip, 6ft Cord

Item #: 0150658

Cat #: 5100-PS

UPC: 078477833599

Call for price
Company wide:
0 in stock
120 Volt, 15 Amp, Surge Protected, 6-Outlet Strip w/Switch, General Duty, 720 Joules, 330V Impulse Clamping, 6 Feet 14-3 SJT Cord Length, Plastic Housing - Beige

Overview

120 Volt, 15 Amp, Surge Protected, 6-Outlet Strip w/Switch, General Duty, 720 Joules, 330V Impulse Clamping, 6 Feet 14-3 SJT Cord Length, Plastic Housing - Beige

120 Volt 15 Amp Surge Protected, 6-Outlet Strip w/Switch, General Duty, 6 Feet, Beige

Also known as: 078477833599, 5100-PS, LEV5100PS

Specifications

Type: General Duty, Surge Protected, Outlet Strip, 6 Outlet
Volts AC: 120
Amps: 15
Color: Beige
Length: 6 ft
Type: General Duty, Surge Protected, Outlet Strip, 6 Outlet
Amps: 15
Length: 6 ft
Volts AC: 120
Color: Beige