SNTL 3PH 75KVA 480-480

Item #: 0150638

Cat #: NMK075KK

UPC: 803423055271

Company wide:
0 in stock
HPS NMK075KK SNTL 3PH 75KVA 480-480

Overview

HPS NMK075KK SNTL 3PH 75KVA 480-480
Also known as: 803423055271, NMK075KK, HMDNMK075KK

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 75kVA
Secondary Voltage: 277/480Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 75kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 277/480Y