Reciprocating Saw Blade, Metal, 24 TPI, 6"

Item #: 0150617

Cat #: 48-00-5186

UPC: 045242082872

$ 14.47 EA
Company wide:
166 in stock
Documents & Guides
Reciprocating Saw Blade, Metal, 24 TPI, 6 inch

Overview

Reciprocating Saw Blade, Metal, 24 TPI, 6 inch

Thin Kerf metal-cutting blades with the Double Duty Upgrade™; feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™; is engineered to protect against tang breakage and delivers the strongest Sawzall®; blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.

Also known as: 045242082872, 48-00-5186, MIL48005186

Features & Benefits

  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Matrix II bi-metal teeth for greater durability

Specifications

Type: 24 TPI, Reciprocating Saw Blade
Length: 6 in
Material: Steel
Type: 24 TPI, Reciprocating Saw Blade
Material: Steel
Length: 6 in