6" Reciprocating Saw Blade

Item #: 0150616

Cat #: 48-00-5184

UPC: 045242082858

$ 14.47 EA
Company wide:
250 in stock
Documents & Guides
Reciprocating Saw Blade, Sawzall, 18 TPI, Length: 6", Includes: (5) Blades.

Overview

Reciprocating Saw Blade, Sawzall, 18 TPI, Length: 6", Includes: (5) Blades.

THE TORCH™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. Ice hardened blades are cryogenically treated for up to 50% longer life. These blades are ideal for making tough, straight cuts.

Also known as: 045242082858, 48-00-5184, MIL48005184

Features & Benefits

  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Matrix II bi-metal teeth for greater durability

Specifications

Type: 18 TPI, Reciprocating Saw Blade
Length: 6 in
Type: 18 TPI, Reciprocating Saw Blade
Length: 6 in