6" Reciprocating Saw Blade

Item #: 0150614

Cat #: 48-00-5182

UPC: 045242082834

$ 14.47 EA
Company wide:
141 in stock
Documents & Guides
Reciprocating Saw Blade, Sawzall, 14 TPI, Length: 6", Includes: (5) Blades.

Overview

Reciprocating Saw Blade, Sawzall, 14 TPI, Length: 6", Includes: (5) Blades.

Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Ice hardened blades are cryogenically treated for up to 50% longer life. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.

Also known as: 045242082834, 48-00-5182, MIL48005182

Features & Benefits

  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Matrix II bi-metal teeth for greater durability

Specifications

Type: Reciprocating Saw Blade, 14 TPI
Length: 6 in
Type: Reciprocating Saw Blade, 14 TPI
Length: 6 in