Reciprocating Saw Blade, 6"

Item #: 0150609

Cat #: 48-00-5091

UPC: 045242082759

$ 13.14 EA
Company wide:
118 in stock
Documents & Guides
Reciprocating Saw Blade, Sawzall, 8/12 TPI, Length: 6", Includes: (5) Blades.

Overview

Reciprocating Saw Blade, Sawzall, 8/12 TPI, Length: 6", Includes: (5) Blades.

Milwaukee® designs and manufactures SAWZALL® blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance.

Also known as: 045242082759, 48-00-5091, MIL48005091

Features & Benefits

  • Double relief angle reduces tooth stress for long life
  • Precision forming process creates sharper teeth for fast cutting
  • 5 blades per package
  • Matrix II bi-metal teeth for greater durability

Specifications

Type: 8/12 TPI, Reciprocating Saw Blade
Length: 6 in
Material: Steel
Type: 8/12 TPI, Reciprocating Saw Blade
Material: Steel
Length: 6 in