Reciprocating Saw Blade, 9"

Item #: 0150607

Cat #: 48-00-5036

UPC: 045242082704

$ 18.47 EA
Company wide:
113 in stock
Documents & Guides
Reciprocating Saw Blade, Sawzall, 6 TPI, Length: 9", Includes: (5) Blades.

Overview

Reciprocating Saw Blade, Sawzall, 6 TPI, Length: 9", Includes: (5) Blades.

Milwaukee® wood cutting SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood blade on the market.

Also known as: 045242082704, 48-00-5036, MIL48005036

Features & Benefits

  • Nail Guard™: ordinary teeth deliver either speed or durability. Nail Guard™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
  • Fang Tip™: ordinary tips bounce or skate on the work piece - Fang Tip™ bites into the wood on first contact
  • Matrix II bi-metal teeth for greater durability
  • 5 blades per package

Specifications

Type: Reciprocating Saw Blade, 6 TPI
Length: 9 in
Type: Reciprocating Saw Blade, 6 TPI
Length: 9 in