$ 14.47 EA
Company wide:
247
in stock
Documents & Guides
Reciprocating Saw Blade, Sawzall, 5 TPI, Length: 6", Includes: (5) Blades.
Overview
Reciprocating Saw Blade, Sawzall, 5 TPI, Length: 6", Includes: (5) Blades.
THE TORCH™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts.
Also known as: 045242082698, 48-00-5035, MIL48005035
Features & Benefits
- FANG TIP ™.
- Matrix II bi-metal teeth for greater durability.
- NAIL GUARD ™.
- Ordinary teeth deliver either speed or durability. NAIL GUARD ™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
- Ordinary tips bounce or skate on the work piece. FANG TIP ™ bites into the wood on first contact.
Specifications
| Type: | Reciprocating Saw Blade, 5 TPI |
| Length: | 6 in |
| Type: | Reciprocating Saw Blade, 5 TPI |
| Length: | 6 in |