6.6' Speed Link

Item #: 0150585
Cat #: SLK2L2
UPC: 782856801641
$ 14.92 EA
Company wide:
220 in stock
Documents & Guides
SPEED LINK, 6.6'. Complete System Includes Wire, Locking Device and Pre-Assembled Hook End Fitting. 100 lbs. Static Load. Standard Package Quantity: 10.

Overview

SPEED LINK, 6.6'. Complete System Includes Wire, Locking Device and Pre-Assembled Hook End Fitting. 100 lbs. Static Load. Standard Package Quantity: 10.
Complete system includes wire, locking device and pre-assembled hook end fittingHooks to a wide range of nVent CADDY fastenersFastens to the building structure or hanging services by looping around and hooking to wire ropeEasy to remove for applications requiring maintenanceSpring latch helps provide secure connectionInsert cable through hole and use bottom side of hook as an end stopAlso available in Y-hook configuration
Also known as: 782856801641, SLK2L2, CDYSLK2L2

Specifications

Length: 6.600 ft
Material: Steel
Length: 6.600 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)