660W Push Thru Socket, Interior Only

Item #: 0150571

Cat #: 90-1138

UPC: 045923911385

Company wide:
0 in stock
Documents & Guides
Push Thru Interior Mechanism With Screw Terminals; 660W; 250V

Overview

Push Thru Interior Mechanism With Screw Terminals; 660W; 250V
Also known as: 045923911385, 90-1138, SAT901138

Specifications

Wattage: 660
Volts AC: 250
Wattage: 660
Volts AC: 250