Solar Label, PHOTOVOLTAIC SYSTEM/RAPID SHUTDOWN

Item #: 0150561

Cat #: 596-00474

UPC: 089306354512

$ 86.51 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
Solar Label, Reflective, PHOTOVOLTAIC SYSTEM...RAPID SHUTDOWN, 5.5" x 1.75", V, Red, 50/roll

Overview

Solar Label, Reflective, PHOTOVOLTAIC SYSTEM...RAPID SHUTDOWN, 5.5" x 1.75", V, Red, 50/roll
Also known as: 089306354512, 596-00474, TYN59600474

Specifications

Color: Red
Material: Vinyl
Length: 5 in
Color: Red
Length: 5 in
Material: Vinyl