Fuse, 250A Stud-Mount, AMG HighA, HMEG Fuse Block

Item #: 0150559

Cat #: AMG-250

UPC: 051712614573

$ 16.72 EA
Company wide:
0 in stock
Documents & Guides
AMG High Amp Stud-Mount Fuse, 250 Amp, Use with HMEG fuse block, For high current applications on select late model vehicles.

Overview

AMG High Amp Stud-Mount Fuse, 250 Amp, Use with HMEG fuse block, For high current applications on select late model vehicles.
Also known as: 051712614573, AMG-250, BUSAMG250

Specifications

Mounting: Stud
Amps: 250
Type: High Current
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Mounting: Stud
Type: High Current
Interrupt Rating AC: 1 kA
Amps: 250
Interrupt Rating DC: 1 kA