E-STOP PUSH-PULL 1NO/2NC

Item #: 0150542

Cat #: M22-PV-K12

UPC: 786685271767

$ 64.32 EA
Company wide:
0 in stock
Eaton M22 modular pushbutton, M22 Push-Pull Emergency stop, Complete Device, 22.5 mm, Knob, Maintained, Non-illuminated, Bezel: Silver, Button: Red, 1NO-2NC, IP67, IP69K, NEMA 4X, 13

Overview

Eaton M22 modular pushbutton, M22 Push-Pull Emergency stop, Complete Device, 22.5 mm, Knob, Maintained, Non-illuminated, Bezel: Silver, Button: Red, 1NO-2NC, IP67, IP69K, NEMA 4X, 13

This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.

Also known as: 786685271767, M22-PV-K12, CUTM22PVK12

Specifications

Size: 22.5 mm
Family / Style: M22
Type: Emergency Stop
Size: 22.5 mm
Type: Emergency Stop
Family / Style: M22