SER Service Entrance Cable, 4/0, Aluminum, 1000'

Item #: 0150522

Cat #: 4A4SERGX1000

UPC: 739373887917

$ 9.58 FT
Company wide:
2,901 in stock
Documents & Guides
(4) 4/0 AWG and (1) 2/0 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 1000 ft. Reel.

Overview

(4) 4/0 AWG and (1) 2/0 AWG Bare Ground, SE/SER, 600V, Aluminum Conductor, PVC Jacket, 1000 ft. Reel.

Aluminum SER cable is primarily used as panel feeder in multiple unit dwellings and for branch circuits. Maximum operating temperature is not to exceed 90 Degrees Celsius in wet locations.

Also known as: 739373887917, 4A4SERGX1000

Specifications

Length: 1000 ft, Cut to Length
Jacket: PVC
Color: Gray
Gauge: 4/0 AWG
Volts AC: 600
Conductors: 4
Length: 1000 ft, Cut to Length
Color: Gray
Volts AC: 600
Jacket: PVC
Gauge: 4/0 AWG
Conductors: 4