Flood Light, LED, 1-Light, 105W, 120-277V, Bronze

Item #: 0150513

Cat #: FXLED105SF

UPC: 019813926421

Company wide:
0 in stock
Documents & Guides
Flood Light, LED, 1-Light, 105 Watt, 120-277 Volt, Lumens: 13604, CRI: 71, Color Temperature: 5000K, Color: Bronze, Mount: Heavy-Duty Slipfitter

Overview

Flood Light, LED, 1-Light, 105 Watt, 120-277 Volt, Lumens: 13604, CRI: 71, Color Temperature: 5000K, Color: Bronze, Mount: Heavy-Duty Slipfitter
Also known as: 019813926421, FXLED105SF, RABFXLED105SF

Specifications

Wattage: 105
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 14029
Wattage: 105
Mounting: Knuckle
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 14029