Snap-In Connector, Blank

Item #: 0150505

Cat #: KSB10-88

UPC: 662875622765

$ 4.08 EA
Company wide:
84 in stock
Documents & Guides
Snap-In Connector, Keystone, Blank, Color: White, (1 = 10).

Overview

Snap-In Connector, Keystone, Blank, Color: White, (1 = 10).

TechChoice keystone jacks and modules feature an easy-to-follow universal wiring label and support standard termination using a 110-impact tool. The keystone footprint allows for the greatest flexibility in installation scheduling because its rear insertion into the faceplate allows the technician to complete the termination before and during the construction process.

Also known as: 662875622765, KSB10-88, ORTKSB1088

Specifications

Mounting: Snap In
Color: White
Standards: California Proposition 65
Connector Type: CAT 6
Mounting: Snap In
Standards: California Proposition 65
Color: White
Connector Type: CAT 6