Tele-Power Series Steel Power/Data Pole, Gray, 10' 5"

Item #: 0150483

Cat #: 25DTP-4D-DG

UPC: 786776177176

$ 378.96 EA
Company wide:
0 in stock
Steel, Power/Data Pole, Color: Gray, 10' 5", (2) Duplex Outlets, 20A, 125V, (1) Dedicated/Isolated & (1) Standard Outlet, Removable Cover with KO's for Data Connectors.

Overview

Steel, Power/Data Pole, Color: Gray, 10' 5", (2) Duplex Outlets, 20A, 125V, (1) Dedicated/Isolated & (1) Standard Outlet, Removable Cover with KO's for Data Connectors.
Also known as: 786776177176, 25DTP-4D-DG, WMD25DTP4DDG

Specifications

Color: Gray
Material: Steel
Length: 10.420 ft
Color: Gray
Length: 10.420 ft
Material: Steel