
Masonry Box, Type: Block-Loc™, 3-Gang, Welded, 3-1/2" Depth, Steel
Item #: 0150473
Cat #: 697B
UPC: 050169500644
$ 30.82 EA
Company wide:
0
in stock
Masonry Box, 3-Gang, 3-1/2 Inch Depth, Non-Gangable, Side Knockouts: (4) 1/2 and 3/4 Inch Concentric, End Knockouts: (4) 1/2 and 3/4 Inch Concentric, Bottom Knockouts: (4) 1/2 and 3/4 Inch Concentric, Welded, Cubic Inches: 67.3, Material: Steel. Integral Brackets Securely Hold Power and Data Outlets to Concrete Block from Front and Back in Masonry Walls, Even in Irregular Cut Openings.
Overview
Masonry Box, 3-Gang, 3-1/2 Inch Depth, Non-Gangable, Side Knockouts: (4) 1/2 and 3/4 Inch Concentric, End Knockouts: (4) 1/2 and 3/4 Inch Concentric, Bottom Knockouts: (4) 1/2 and 3/4 Inch Concentric, Welded, Cubic Inches: 67.3, Material: Steel. Integral Brackets Securely Hold Power and Data Outlets to Concrete Block from Front and Back in Masonry Walls, Even in Irregular Cut Openings.
Raco's 3-Gang BLOCK-LOC® Masonry Box feature integral brackets securely hold box to concrete block from front and back in masonry block walls, even in irregular openings.
Also known as: 050169500644, 697B, RAC697B
Features & Benefits
- Integral brackets securely hold box to concrete block from front and back in masonry block walls, even in irregular openings
- Supplied with nineteen 1/2-3/4 in. concentric knockouts
- Quick and accurate positioning
- Break off front tabs
- Non-gangable
- 67.3 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Color: | Gray |
| Material: | Steel |
| Color: | Gray |
| Material: | Steel |