
4" Square Cover, 2-Gang, Tile Cover, 2" Depth, Steel
Item #: 0150470
Cat #: 796B
UPC: 050169500675
$ 23.23 EA
Company wide:
47
in stock
4 Inch Square Cover, 2-Gang, Tile Cover, 2 Inch Depth, Cubic Inches: 20.5, Steel
Overview
4 Inch Square Cover, 2-Gang, Tile Cover, 2 Inch Depth, Cubic Inches: 20.5, Steel
Also known as: 050169500675, 796B, RAC796B
Features & Benefits
- Integral brackets securely hold box to concrete block from front and back in masonry block walls, even in irregular openings
- Quick and accurate positioning
- Break off front tabs
- 20.5 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Gangs: | 2 |
| Depth: | 2 in |
| Material: | Steel |
| Gangs: | 2 |
| Material: | Steel |
| Depth: | 2 in |