4" Square Cover, Type: Block-Loc, Tile Cover, 2" Depth, Steel

Item #: 0150465

Cat #: 786B

UPC: 050169500668

$ 20.06 EA
Company wide:
47 in stock
Documents & Guides
4 Inch Square Cover, Type: Block-Loc, Tile Cover, 2 Inch Depth, Cubic Inches: 14.5, Steel

Overview

4 Inch Square Cover, Type: Block-Loc, Tile Cover, 2 Inch Depth, Cubic Inches: 14.5, Steel
Also known as: 050169500668, 786B, RAC786B

Features & Benefits

  • Integral brackets securely hold box to concrete block from front and back in masonry block walls, even in irregular openings
  • Quick and accurate positioning
  • Break off front tabs
  • 14.5 cu. in. capacity
  • Acceptable for use in 2-hour fire rated walls

Specifications

Depth: 2 in
Gangs: 1
Material: Steel
Cubic Inches: 14.500 in³
Depth: 2 in
Material: Steel
Gangs: 1
Cubic Inches: 14.500 in³