Maestro RF C.L. Dimmer, Gray *** Discontinued ***

Item #: 0150411
Cat #: MRF26CLGR
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Maestro C.L. Multi-location Dimmer 150W CFL/LED or 600W Incandescent/Halogen, 120V, Gray *** Discontinued ***

Overview

Maestro C.L. Multi-location Dimmer 150W CFL/LED or 600W Incandescent/Halogen, 120V, Gray *** Discontinued ***
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: MRF26CLGR, LUTMRF26CLGR

Specifications

Wattage: 600, 150
Volts AC: 120
Family / Style: Maestro
Color: Gray
Type: Multi-Location
Wattage: 600, 150
Family / Style: Maestro
Type: Multi-Location
Volts AC: 120
Color: Gray

Customer Reviews

No reviews for this product
(0)