Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0150354

Cat #: FDC2050L

UPC: 786679325506

$ 3809.50 EA
Company wide:
0 in stock

Overview

ETN FDC2050L Series C F-frame
Also known as: 786679325506, FDC2050L, CUTFDC2050L

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 600
Amps: 50
Mounting: Panel
Poles: 2
Amps: 50
Volts DC: 250
Volts AC: 600