8-Way Jumper Bar For 2002 Series Terminal Blocks, Gray

Item #: 0150349

Cat #: 2002-408

UPC:

$ 2.65 EA
Clearance
Price good while supplies last
Company wide:
253 in stock
Documents & Guides
Topjobs Jumper Bar For 2002 Series Terminal Blocks, 8-Way Jumper Assignment, Rated Voltage: 800 Volts, Rated Current: 25 Amps. Dimensions: 39.9mm (W), 4.1mm (H), 19mm (D)

Overview

Topjobs Jumper Bar For 2002 Series Terminal Blocks, 8-Way Jumper Assignment, Rated Voltage: 800 Volts, Rated Current: 25 Amps. Dimensions: 39.9mm (W), 4.1mm (H), 19mm (D)
Also known as: 2002-408, WAG2002408

Specifications

Color: Light Gray, Gray
Mounting: DIN Rail
Material: Copper, Polyamide
Type: Horizontal, Push-In
Color: Light Gray, Gray
Material: Copper, Polyamide
Mounting: DIN Rail
Type: Horizontal, Push-In