32W Wall Pack

Item #: 0150323

Cat #: WPL4BC

UPC: 080083751389

Call for price
Company wide:
0 in stock
Wal-Pak, 32 Watt, 120-277V, Full Cutoff, Bronze, 5000K, Wall Mount

Overview

Wal-Pak, 32 Watt, 120-277V, Full Cutoff, Bronze, 5000K, Wall Mount
Also known as: 080083751389, WPL4BC, LMKWPL4BC

Specifications

Type: Wallpack
Wattage: 32
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Color: Bronze
Light Technology: LED
Type: Wallpack
Color Temperature: 5000 (Bright White)
Color: Bronze
Wattage: 32
Volts AC: 120, 277
Light Technology: LED