Transformer, 30KVA, 3P, 240 Delta, 208Y/120V, Isolation

Item #: 0150320

Cat #: T3030K0044B

UPC: 047503092910

$ 6503.92 EA
Company wide:
0 in stock
Documents & Guides
Transformer, 30KVA, 3P, 240 Delta, 208Y/120V, Isolation30 KVA, 3-Phase, 240 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 60 Hz. HxWxD: 25.50" x 24.39" x 19.37".

Overview

Transformer, 30KVA, 3P, 240 Delta, 208Y/120V, Isolation30 KVA, 3-Phase, 240 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 60 Hz. HxWxD: 25.50" x 24.39" x 19.37".
Also known as: 047503092910, T3030K0044B, ACMT3030K0044B

Features & Benefits

  • Quiet operation with sound levels below NEMA standards

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120
Primary Voltage: 240 Delta
Volt Amps: 30kVA
Phase: 3
Secondary Voltage: 120
Volt Amps: 30kVA
Type: Dry Type Transformer
Primary Voltage: 240 Delta