Drill Bit,DeWALT,Rock Carbide,1/2 IN Bit Diameter,18 IN Overall LEN

Item #: 0150291

Cat #: DW5540

UPC: 885911094108

Company wide:
0 in stock
Documents & Guides
No Documents Available
With a high-impact, carbide tip and elongated 4-flute design, DEWALT HIGH IMPACT CARBIDE™ SDS Plus Masonry Drill Bits deliver extreme durability and fast drilling. An open-head design enables quick material removal while working.

Overview

With a high-impact, carbide tip and elongated 4-flute design, DEWALT HIGH IMPACT CARBIDE™ SDS Plus Masonry Drill Bits deliver extreme durability and fast drilling. An open-head design enables quick material removal while working.

2X More Carbide for Longer Life. Four flute design cleans debris out for fast, efficient drilling. Innovative Bonding System delivers the best in durability. Manufactured by DeWalt.

Also known as: 885911094108, DW5540, DEWDW5540

Specifications

Diameter: 1/2 in
Length: 12 in
Type: SDS Bit, Masonry Bit
Diameter: 1/2 in
Type: SDS Bit, Masonry Bit
Length: 12 in