12' Web Strap w/ Buckle, Nylon - Black

Item #: 0150285

Cat #: WS12

UPC: 781002241652

Company wide:
27 in stock
Documents & Guides
Web Strap with Buckle, Length, 12', Material: Nylon, Color: Black.

Overview

Web Strap with Buckle, Length, 12', Material: Nylon, Color: Black.

Web Straps are made of durable 1'' wide webbing with sturdy rust-resistant cam-lock buckles. They are ideal for securing lighty duty equipment, cargo and other small loads.

Also known as: 781002241652, WS12, DOTWS12

Specifications

Type: Web Strap
Color: Black
Length: 12 ft
Material: Nylon
Type: Web Strap
Length: 12 ft
Color: Black
Material: Nylon